Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Wide Body
Mfr # RPW-250
Zoro # G1163018
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Operating Temp. Range -30 to 180 Degrees F
- Extended Stroke No
- Series RPW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-250
- Zoro # G1163018
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Open Width | 3 5/8 in |
Dimension a | 1.31 in |
Bore Size | 0.63 in |
Dimension B | 2.03 in |
Closed Width | 2.9 in |
Port Size | M5 |
Size | 250 |
Height | 1.61 in |
Overall Height | 1 1/4 in |
Maximum Finger/Jaw Length | 4 in |
Inlet Size | M5 |
Overall Length | 1 5/8 in |
Stroke Length | 3/4 in |
Overall Width | 2 7/8 in |
Description
Parallel Gripper, Series RPW, Open Width 3 5/8 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 5/8 in, Overall Width 2 7/8 in, Overall Height 1 1/4 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.66 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 222.41 N, IP Rating IP54, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-284)
- FESTO Barbed L-Fitting LCN-1/4-PK-6 (LCN-1/4-PK-6)
- DODGE Light Duty Bushings (H), H-PLUS X 3/4-IK BUSHING (H-PLUS X 3/4-IK BUSHING)
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 12.50" OD (25V1250SF)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- SMC Reed DIN Tie Rod, 24VDC, 200VAC, 0.5m (D-A54)
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- FESTO Pressure Switch PEV-1/4-B-M12 (PEV-1/4-B-M12)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- Robohand Cylinder Position Sensors