Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Wide Body, Metric
Mfr # RPW-625M-2
Zoro # G1163508
Free Shipping & Returns
$3,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Dimension C 15 mm
- Dimension a 136.5 mm
- Bore Size 41.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPW-625M-2
- Zoro # G1163508
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Dimension C | 15 mm |
Dimension a | 136.5 mm |
Bore Size | 41.3 mm |
Height | 82.3 mm |
Port Size | G1/8" |
Dimension B | 44.1 mm |
Size | 625 |
Closed Width | 232 mm |
Open Width | 321 mm |
Inlet Size | 1/8 in |
Stroke Length | 88.9 mm |
Maximum Finger/Jaw Length | 381 mm |
Overall Length | 82.3 mm |
Overall Width | 232 mm |
Overall Height | 82.3 mm |
Description
Parallel Gripper, Series RPW, Open Width 321 mm, Stroke Length 88.9 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 82.3 mm, Overall Width 232 mm, Overall Height 82.3 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 3.6 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,068 N, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16FR16)
- BANDO Xl Timing Belt, 828Xl037G (828XL037G)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (AX110)
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-03-13)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- CANFIELD CONNECTOR Electronic, for Reed Magnet, LED, PNP (810-200-131)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- SPEEDAIRE Solid State Switch, 24VDC, NPN, 3 M Lead (D-M9NL)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- Robohand Cylinder Position Sensors