Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Three Jaw, Stripper Plt
Mfr # RPC-320-SP
Zoro # G3144149
Free Shipping & Returns
$2,604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Three Jaw,Stripper Plt
- Finger Material Carbon Steel
- Inlet Size #5
- Stroke Length 3/8 in
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPC-320-SP
- Zoro # G3144149
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | #5 |
Stroke Length | 3/8 in |
Open Width | 2 3/4 in |
Overall Height | 2 in |
Maximum Finger/Jaw Length | 2 1/2 in |
Overall Length | 2 in |
Overall Width | 2 3/4 in |
Description
Parallel Gripper,Three Jaw,Stripper Plt, Series RPC, Open Width 2 3/4 in, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Length 2 in, Overall Width 2 3/4 in, Overall Height 2 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,334.46 N, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 1-1/16 In., PK100 (15100015-100)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A10HBP01, Return Line, 10 micron (ZX-MF1801A10HBP01)
- CRAFTSMAN 60-Gallon 175 Psi Vertical Air Compressor (CMXECXM601.COM)
- BROAN Motor (97009889)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- SMC Reed 2 Wire IPC Band, 24VDC, 200VAC, 0.5m (D-B54)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- ORIENTAL MOTOR Parallel Shaft Gear Head 5/16In 6:1 (2GN6S)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- Robohand Pneumatic System Components