Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Three Jaw
Mfr # RPC-331M
Zoro # G3144255
Free Shipping & Returns
$2,874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.36 kg
- Overall Height 75.1 mm
- Overall Width 95.3 mm
- Product Type Parallel Gripper,Three Jaw
- Displacement 52.3 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPC-331M
- Zoro # G3144255
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 75.1 mm |
Overall Width | 95.3 mm |
Stroke Length | 15.7 mm |
Inlet Size | M3 |
Maximum Finger/Jaw Length | 76 mm |
Details
Item | Parallel Gripper,Three Jaw |
Weight | 1.36 kg |
Product Type | Parallel Gripper,Three Jaw |
Displacement | 52.3 cc |
Minimum Operating Temperature | -35 Degrees C |
Minimum Operating Pressure | 1.4 bar |
Maximum Operating Temperature | 80 Degrees C |
IP Rating | IP54 |
Repeatability | +/-0.03 mm |
Accuracy | +/-0.05 mm |
Series | RPC |
Maximum Actuation Time | 0.23 sec |
Seal Material | Buna-N |
Total Rated Grip Force @ 100 psi | 3,336 N |
System of Measurement | Metric |
Maximum Operating Pressure | 7 bar |
Description
Parallel Gripper,Three Jaw, Series RPC, Stroke Length 15.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.4 bar, Overall Width 95.3 mm, Overall Height 75.1 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 3,336 N, IP Rating IP54, Seal Material Buna-N, Displacement 52.3 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1-1/4In, 150 PSI (SRV765-114-150)
- TRITAN Thrust Washer, dia. 1.750in, 0.09in. Thick (TRC2840)
- DAYTON 3/B150 Banded V-Belt, 153-3/4" Outside Length, 2" Top Width, 3 Ribs (13V513)
- ALLEN BRADLEY 8AMPS 3MH 3PH 600V-AC LINE AND LOAD REACTOR (1321-3R8-B)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- Robohand Cylinder Position Sensors