Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Three Jaw
Mfr # RPC-320
Zoro # G3144009
Free Shipping & Returns
$2,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Width 2 3/4 in
- Overall Length 1 7/8 in
- Weight 1 lb
- Product Type Parallel Gripper,Three Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPC-320
- Zoro # G3144009
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 2 in |
Overall Width | 2 3/4 in |
Overall Length | 1 7/8 in |
Inlet Size | #5 |
Stroke Length | 3/8 in |
Open Width | 2 3/4 in |
Maximum Finger/Jaw Length | 2 1/2 in |
Description
Parallel Gripper,Three Jaw, Series RPC, Open Width 2 3/4 in, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 20 psi, Overall Length 1 7/8 in, Overall Width 2 3/4 in, Overall Height 2 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,334.46 N, IP Rating IP54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A61 (A61)
- SMC Reducer, 3/8 in.x1/2 in., TubexTube (KQ2H11-13A)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-4-4)
- ZORO SELECT FHP Sheave, BK80 x 1-1/8 (BK80118)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SPEEDAIRE Switch, Reed, No, Spst (6KL75)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-24 (PEV-1/4-WD-LED-24)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-9 CI 3/4 NPT (CA))
- FESTO Connecting Cable NEBU-M8G3-K-5-M8G3 (NEBU-M8G3-K-5-M8G3)
- FESTO Proximity Sensor SIEN-M12B-NS-S-L (SIEN-M12B-NS-S-L)
- Robohand Cylinder Position Sensors