Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Spring Assist Open
Mfr # REP-62-P-RI-C
Zoro # G3142566
Free Shipping & Returns
$1,724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Spring Assist Open
- Seal Material Buna-N
- Air Inlet Type G
- Maximum Actuation Time 0.1 sec
- Spring Assist Spring Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # REP-62-P-RI-C
- Zoro # G3142566
- Country of Origin France
- Category Cylinder Position Sensors
Dimensions
Overall Height | 2 7/8 in |
Overall Width | 2 3/8 in |
Maximum Finger/Jaw Length | 3 in |
Inlet Size | 1/8 in |
Stroke Length | 3/8 in |
Details
Item | Parallel Gripper,Spring Assist Open |
Product Type | Parallel Gripper,Spring Assist Open |
Seal Material | Buna-N |
Air Inlet Type | G |
Maximum Actuation Time | 0.1 sec |
Spring Assist | Spring Open |
Maximum Operating Temperature | 180 Degrees F |
Repeatability | +/-0.0008 in |
IP Rating | IP55 |
Weight | 1.21 lb |
Displacement | 11.8 cc |
Operation Type | Synchronous |
Series | REP |
Minimum Operating Temperature | -30 Degrees F |
System of Measurement | Inch |
Minimum Operating Pressure | 30 psi |
Total Rated Grip Force @ 100 psi | 698.37 N |
Accuracy | +/-0.002 in |
Maximum Operating Pressure | 100 psi |
Description
Parallel Gripper,Spring Assist Open, Series REP, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 2 3/8 in, Overall Height 2 7/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1.21 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 698.37 N, IP Rating IP55, Seal Material Buna-N, Displacement 11.8 cc, Accuracy +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Pre. BandClamp, Galv.CS, Min.Dia.3/4", PK24 (GRS303)
- LEVITON Plug Indstrl 2P 15A (05666-00C)
- SMC PU Tubing, OD 6mm, ID 4mm, 100m/Roll, Blue (TU0604BU-100)
- BANJO 3/4" Barbed x 1" MNPT 90 Degree Elbow (HB100/075-90)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- FESTO Position Transmitter SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8 (SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8)
- SMC Inline Solid 2 Wire Direct, Horiz, 0.5m (D-M9B)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Mounting Kit SMBU-1-B (SMBU-1-B)
- Robohand Cylinder Position Sensors