Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Precision Roller Series
Mfr # RP-25P
Zoro # G1159168
Free Shipping & Returns
$2,246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 4 5/8 in
- Overall Height 3 1/4 in
- Weight 1 lb
- Overall Length 2 in
- Product Type Parallel Gripper,Precision Roller Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RP-25P
- Zoro # G1159168
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 4 5/8 in |
Overall Height | 3 1/4 in |
Overall Length | 2 in |
Inlet Size | #10 |
Maximum Finger/Jaw Length | 4 in |
Stroke Length | 1 1/8 in |
Open Width | 5 5/8 in |
Description
Parallel Gripper,Precision Roller Series, Series RPP, Open Width 5 5/8 in, Stroke Length 1 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 2 in, Overall Width 4 5/8 in, Overall Height 3 1/4 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 355.85 N, IP Rating IP33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Fem JIC 3/8 (2406-08-06)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Rigid x Swivel Transparent Blue (PU14-25A-T)
- GATES 3073 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B118)
- SKF Single Row Ball Bearings (RLS5 2RS1)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Switch Actuator UV (UV)
- CANFIELD CONNECTOR Electronic/Reed Magnet, LED/3 Wire, PNP (710-000-531)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- DE-STA-CO Position Sensor, Tie Rod Mount, Reed (810151)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- Robohand Pneumatic System Components