Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Precision, Directconnect
Mfr # DPP-14M-25
Zoro # G1145615
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 118.7 mm
- Overall Length 34 mm
- Weight 0.57 kg
- Overall Height 42.21 mm
- Product Type Parallel Gripper,Precision,Directconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # DPP-14M-25
- Zoro # G1145615
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 118.7 mm |
Overall Length | 34 mm |
Overall Height | 42.21 mm |
Maximum Finger/Jaw Length | 101.6 mm |
Inlet Size | M3 |
Open Width | 107 mm |
Stroke Length | 25.4 mm |
Details
Item | Parallel Gripper,Precision,Directconnect |
Weight | 0.57 kg |
Product Type | Parallel Gripper,Precision,Directconnect |
Displacement | 4.1 cc |
Minimum Operating Temperature | -35 Degrees C |
Repeatability | +/-0.01 mm |
IP Rating | IP43 |
Seal Material | Buna-N |
Maximum Operating Pressure | 7 bar |
Series | DPP |
Total Rated Grip Force @ 100 psi | 200 N |
Accuracy | +/-0.03 mm |
Minimum Operating Pressure | 0.3 bar |
System of Measurement | Metric |
Maximum Actuation Time | 0.19 sec |
Maximum Operating Temperature | 80 Degrees C |
Operation Type | Synchronous |
Description
Parallel Gripper,Precision,Directconnect, Series DPP, Open Width 107 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 34 mm, Overall Width 118.7 mm, Overall Height 42.21 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.57 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 200 N, IP Rating IP43, Seal Material Buna-N, Displacement 4.1 cc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Set Screw Type, Bore 3/4 In (SCC-12-12-F)
- TRITAN Insert Ball Brng, SB, 1in dia, Setscrew (SB205-16)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932624Q, Pressure Line, 10 micron, Outside-In (MF0059620)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5-10 HP, 460V (1312101277)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-C80L)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- Robohand Cylinder Position Sensors