Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Low Profile
Mfr # RPL-4M
Zoro # G1160507
product price: $1,170.99
/ea
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Closed Width 92 mm
- Series RPL
- Dimension a 98.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RPL-4M
- Zoro # G1160507
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Closed Width | 92 mm |
Dimension a | 98.4 mm |
Dimension B | 30 mm |
Height | 32.6 mm |
Open Width | 98.4 mm |
Bore Size | 12.7 mm |
Length | 98.4 mm |
Port Size | M5 |
Size | 4 |
Dimension C | 25 mm |
Inlet Size | M3 |
Stroke Length | 25.4 mm |
Maximum Finger/Jaw Length | 127 mm |
Overall Width | 98.4 mm |
Overall Length | 22.2 mm |
Overall Height | 32.6 mm |
Description
Parallel Gripper, Series RPL, Open Width 98.4 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 4.3 psi, Overall Length 22.2 mm, Overall Width 98.4 mm, Overall Height 32.6 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP33, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (3CUR1)
- FERNCO EXPANSION COUPLNG 3"" (PXJ-3)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 928767, Suction, 25 micron (ZX-928767)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Connecting Cable NEBU-M8G3-K-0.5-M12G3 (NEBU-M8G3-K-0.5-M12G3)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- SMC Toggle Air Gripper, 2 Finger, 32mm Bore (MHT2-32DZ)
- SPEEDAIRE Switch, Reed, No, Spst (6KL75)
- CANFIELD CONNECTOR Electronic/Reed Magnet, LED/3 Wire, PNP (710-000-531)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- Robohand Pneumatic System Components