Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Low Profile
Mfr # RPL-3M
Zoro # G1160367
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Dimension a 80 mm
- Bore Size 12.7 mm
- Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RPL-3M
- Zoro # G1160367
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Dimension a | 80 mm |
Bore Size | 12.7 mm |
Size | 3 |
Open Width | 80 mm |
Dimension B | 15 mm |
Closed Width | 76 mm |
Dimension C | 19 mm |
Port Size | M5 |
Length | 80 mm |
Height | 32.6 mm |
Overall Length | 22.2 mm |
Maximum Finger/Jaw Length | 102 mm |
Overall Width | 80 mm |
Stroke Length | 19.1 mm |
Overall Height | 32.6 mm |
Inlet Size | M3 |
Description
Parallel Gripper, Series RPL, Open Width 80 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 4.3 psi, Overall Length 22.2 mm, Overall Width 80 mm, Overall Height 32.6 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP33, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, Gray, 1/8", PK50 (49423-G)
- DIXON Short Shank Female NPSM, 3", AL (FAB300)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150)
- SPEEDAIRE Needle Tube (TTR4420449G)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- FESTO Position Transmitter SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8 (SDAS-MHS-M40-1L-PNLK-PN-E-0.3-M8)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-7, 5-OE (SIES-8M-PO-24V-K-7,5-OE)
- IFM Cylinder Position Sensor, M12 (MK5107)
- Robohand Pneumatic System Components