Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Low Profile
Mfr # RPL-2M
Zoro # G1160951
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Maximum Pressure 100 psi
- Dimension C 16 mm
- Port Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPL-2M
- Zoro # G1160951
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Dimension C | 16 mm |
Port Size | M5 |
Bore Size | 11.1 mm |
Length | 59.5 mm |
Size | 2 |
Closed Width | 57 mm |
Open Width | 59.5 mm |
Height | 29.5 mm |
Dimension a | 59.5 mm |
Overall Length | 19.1 mm |
Overall Height | 29.5 mm |
Maximum Finger/Jaw Length | 76 mm |
Overall Width | 59.5 mm |
Inlet Size | M3 |
Stroke Length | 12.7 mm |
Description
Parallel Gripper, Series RPL, Open Width 59.5 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 4.3 psi, Overall Length 19.1 mm, Overall Width 59.5 mm, Overall Height 29.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.09 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP33, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Inverted Flare Nut Std. Steel 3/16In, (105X3)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (HCPK204-12)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- TRANSAIR Threaded Adapter, 1 In NPT, For 40mm (6605 40 35)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 1/4 NPT (CA))
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-A93)
- FESTO Vacuum Switch VPEV-W-KL-LED-GH (VPEV-W-KL-LED-GH)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1019)
- Robohand Pneumatic System Components