Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Low Profile
Mfr # RPL-1M
Zoro # G1160610
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Closed Width 44 mm
- Series RPL
- Total Grip Force 116 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RPL-1M
- Zoro # G1160610
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Closed Width | 44 mm |
Port Size | M5 |
Height | 29.5 mm |
Size | 1 |
Open Width | 44.5 mm |
Bore Size | 11.1 mm |
Dimension a | 44.5 mm |
Length | 44.5 mm |
Dimension C | 11 mm |
Overall Length | 19.1 mm |
Overall Height | 29.5 mm |
Overall Width | 44.5 mm |
Inlet Size | M3 |
Maximum Finger/Jaw Length | 76 mm |
Stroke Length | 6.4 mm |
Description
Parallel Gripper, Series RPL, Open Width 44.5 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 4.3 psi, Overall Length 19.1 mm, Overall Width 44.5 mm, Overall Height 29.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP33, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6212/C3, Single Row Ball Bearings (6212/C3)
- NATIONAL Small Bore Metric Seals, 60X90X8-R2LS32-S (60X90X8-R2LS32-S)
- ENERPAC Repair Kit (CF692950K1)
- ZORO SELECT Motor, 3 Ph, 2 HP, 1725,208-230/460, 56H, ODP (4YU40)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- SMC Vanetype Actuator, 30mm Shaft, 90 Rotate (CDRB2BW30-90SZ)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-8 CI 1/4 NPT (CA))
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- FESTO Pressure Switch PEV-1/4-A-SW27-B-OD (PEV-1/4-A-SW27-B-OD)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 1/4 NPT (CA))
- Robohand Pneumatic System Components