Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Low Profile, Clean Room
Mfr # RPLC-4M
Zoro # G1161819
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Opening/Closing Stroke 25.4 mm
- Length 101.8 mm
- Height 32.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPLC-4M
- Zoro # G1161819
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Length | 101.8 mm |
Height | 32.6 mm |
Bore Size | 12.7 mm |
Closed Width | 101 mm |
Dimension a | 101.8 mm |
Dimension C | 25 mm |
Dimension B | 24 mm |
Port Size | M5 |
Size | 4 |
Open Width | 101.8 mm |
Maximum Finger/Jaw Length | 127 mm |
Stroke Length | 25.4 mm |
Overall Height | 32.6 mm |
Overall Length | 22.2 mm |
Inlet Size | M3 |
Overall Width | 101.8 mm |
Description
Parallel Gripper, Series RPLC, Open Width 101.8 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 4.3 psi, Overall Length 22.2 mm, Overall Width 101.8 mm, Overall Height 32.6 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP64, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Pillow Block Set Screw Collar 5/8" Bolt Size, 2" Id, 151166 (151166)
- BANDO Auto Hdpf Raw Edge Cog, Hdpf5480 (HDPF5480)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 1.1875", Steel, W 0.500" (SPK-19-F)
- BESTORQ Banded Belt, 49.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3V475)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- SMC Rotary Table, Size 30 (MSQB30R)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-24 (PEV-1/4-WD-LED-24)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD46)
- FESTO Proximity Sensor SIEF-M8NB-NS-S-L (SIEF-M8NB-NS-S-L)
- Robohand Pneumatic System Components