Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Low Profile, Clean Room
Mfr # RPLC-4
Zoro # G1161408
Free Shipping & Returns
$1,401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Length 4.007 in
- Operating Temp. Range -30 to 180 Degrees F
- Size 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPLC-4
- Zoro # G1161408
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Length | 4.007 in |
Size | 4 |
Height | 1.283 in |
Dimension C | 1 in |
Port Size | M5 |
Open Width | 4 in |
Dimension B | 0.94 in |
Bore Size | 0.5 in |
Dimension a | 4.007 in |
Closed Width | 3 in |
Maximum Finger/Jaw Length | 5 in |
Overall Length | 7/8 in |
Stroke Length | 1 in |
Inlet Size | #5 |
Overall Width | 4 in |
Overall Height | 1 1/4 in |
Description
Parallel Gripper, Series RPLC, Open Width 4 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 7/8 in, Overall Width 4 in, Overall Height 1 1/4 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.37 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP64, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (6K710)
- NSK NSK 6209 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6209 2Z)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 32" ) 13.5" x3.5" x0.5" (A-3L320K)
- DAYTON Jaw Coupling Hub, L070, Sintered Iron, 7/16 (29HY95)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 200-10 CI 1/4 NPT (OS))
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-8 CI 1/4 NPT (CA))
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- FESTO Pressure Switch Actuator UV (UV)
- Robohand Pneumatic System Components