Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Low Profile, Clean Room
Mfr # RPLC-4-V
Zoro # G1161870
Free Shipping & Returns
$1,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Low Profile,Clean Room
- Minimum Operating Temperature -20 Degrees F
- Finger Material Carbon Steel
- Operation Type Synchronous
- Weight 0.37 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPLC-4-V
- Zoro # G1161870
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 1 1/4 in |
Open Width | 4 in |
Overall Width | 4 in |
Inlet Size | #5 |
Stroke Length | 1 in |
Overall Length | 7/8 in |
Maximum Finger/Jaw Length | 5 in |
Description
Parallel Gripper,Low Profile,Clean Room, Series RPLC, Open Width 4 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 7/8 in, Overall Width 4 in, Overall Height 1 1/4 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #5, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.37 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6204DDU, 6200 Series Single Row Deep Groove Ball Bearing, 6204DDU (6204DDU)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 93" (B93)
- TB WOODS Jaw Coupling Hub, AL110, Aluminum, 1" (AL1101)
- DAYTON Coupling, Rigid Steel (3ZN34)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- FESTO Pressure Sensor SDE5-D10-O2-Q6E-P-M8 (SDE5-D10-O2-Q6E-P-M8)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD46)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- Robohand Cylinder Position Sensors