Shop All Pneumatic Grippers
Robohand
Parallel Gripper, Low Profile, Clean Room
Mfr # RPLC-3M
Zoro # G0686449
product price: $1,146.99
/ea
Free Shipping & Returns
$1,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Open Width 83.4 mm
- Closed Width 83 mm
- Body Material Aluminum
- Dimension C 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RPLC-3M
- Zoro # G0686449
- Country of Origin United States
- Category Pneumatic Grippers
Dimensions
Open Width | 83.4 mm |
Closed Width | 83 mm |
Dimension C | 19 mm |
Height | 32.6 mm |
Port Size | M5 |
Length | 83.4 mm |
Dimension B | 15 mm |
Bore Size | 12.7 mm |
Size | 3 |
Dimension a | 83.4 mm |
Inlet Size | M3 |
Stroke Length | 19.1 mm |
Maximum Finger/Jaw Length | 102 mm |
Overall Width | 83.4 mm |
Overall Height | 32.6 mm |
Overall Length | 22.2 mm |
Description
Parallel Gripper, Series RPLC, Open Width 83.4 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 4.3 psi, Overall Length 22.2 mm, Overall Width 83.4 mm, Overall Height 32.6 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP64, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHORLUBE Water-Based Cutting Fluid, 5 gal, Pail (3014)
- ARO Valve, Flow Control, Max. CFM - Valves: 18.0 (104104-F01-G)
- ENERPAC Hydraulic Ram, Single Acting, 10 ton Nominal Capacity, 2 in Nominal Stroke Length, Steel, RC (RC102)
- MAIN FILTER Hydraulic Filter, replaces PARKER G03732, Pressure Line, 10 micron, Outside-In (MF0058482)
- LISLE Tractor Swivel Gripper, 5" (57060)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- FESTO Parallel Gripper HGPT-20-A-B-G2 (HGPT-20-A-B-G2)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- Robohand Pneumatic System Components