Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Low Profile, Clean Room
Mfr # RPLC-3M-V
Zoro # G1161286
Free Shipping & Returns
$1,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Low Profile,Clean Room
- Seal Material Viton
- Repeatability +/-0.03 mm
- Total Rated Grip Force @ 100 psi 160 N
- Minimum Operating Temperature -30 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPLC-3M-V
- Zoro # G1161286
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 22.2 mm |
Stroke Length | 19.1 mm |
Maximum Finger/Jaw Length | 102 mm |
Inlet Size | M3 |
Overall Height | 32.6 mm |
Overall Width | 83.4 mm |
Open Width | 83 mm |
Details
Item | Parallel Gripper,Low Profile,Clean Room |
Product Type | Parallel Gripper,Low Profile,Clean Room |
Seal Material | Viton |
Repeatability | +/-0.03 mm |
Total Rated Grip Force @ 100 psi | 160 N |
Minimum Operating Temperature | -30 Degrees C |
Maximum Operating Pressure | 7 bar |
Series | RPLC |
IP Rating | IP64 |
Maximum Operating Temperature | 120 Degrees C |
Accuracy | +/-0.05 mm |
Maximum Actuation Time | 0.14 sec |
Operation Type | Synchronous |
Weight | 0.14 kg |
System of Measurement | Metric |
Minimum Operating Pressure | 0.3 bar |
Displacement | 2.4 cc |
Description
Parallel Gripper,Low Profile,Clean Room, Series RPLC, Open Width 83 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 22.2 mm, Overall Width 83.4 mm, Overall Height 32.6 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP64, Seal Material Viton, Displacement 2.4 cc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MAHLE 852243DRG60, Pressure Line, 60 micron (ZX-852243DRG60)
- CHICAGO PNEUMATIC Socket Retainer (CA088097)
- COXREELS Electrical Motor, 1/2 HP Explosion Proof (15223-1)
- FASCO HVAC Motor, 1/20 HP, 3200 rpm, 115V, 3.3 (D218)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- IFM Cylinder Position Sensor, M12 (MK5107)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- Robohand Cylinder Position Sensors