Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Low Profile, Clean Room
Mfr # RPLC-3
Zoro # G1160321
Free Shipping & Returns
$1,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Grip Force Rated Pressure 100 psi
- Gripping Type Parallel
- Port Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPLC-3
- Zoro # G1160321
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Port Size | M5 |
Length | 3.282 in |
Size | 3 |
Bore Size | 0.5 in |
Dimension C | 0.76 in |
Open Width | 3 1/4 in |
Closed Width | 2.5 in |
Dimension a | 3.282 in |
Dimension B | 1.58 in |
Height | 1.283 in |
Overall Length | 7/8 in |
Stroke Length | 3/4 in |
Inlet Size | #5 |
Overall Height | 1 1/4 in |
Overall Width | 3 1/4 in |
Maximum Finger/Jaw Length | 4 in |
Description
Parallel Gripper, Series RPLC, Open Width 3 1/4 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 7/8 in, Overall Width 3 1/4 in, Overall Height 1 1/4 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.33 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP64, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (36VF12)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50BTL23)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS19 1 3/4 (80BS19 1 3/4)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PSAPC)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- ORIENTAL MOTOR Parallel Shaft Gear Head 5/16In 6:1 (2GN6S)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- Robohand Pneumatic System Components