Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Low Profile, Clean Room
Mfr # RPLC-2
Zoro # G1160105
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Length 2.476 in
- Action Type Double
- Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPLC-2
- Zoro # G1160105
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Length | 2.476 in |
Size | 2 |
Dimension B | 0.5 in |
Dimension C | 0.62 in |
Port Size | M5 |
Dimension a | 2.476 in |
Bore Size | 0.438 in |
Open Width | 2 1/2 in |
Height | 1.163 in |
Closed Width | 1.83 in |
Overall Width | 2 1/2 in |
Inlet Size | #5 |
Stroke Length | 1/2 in |
Overall Length | 3/4 in |
Maximum Finger/Jaw Length | 3 in |
Overall Height | 1 1/8 in |
Description
Parallel Gripper, Series RPLC, Open Width 2 1/2 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 3/4 in, Overall Width 2 1/2 in, Overall Height 1 1/8 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 115.65 N, IP Rating IP64, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C123M-60x90 Metric Keyless Locking Assembly (C123M-60X90)
- SENQCIA HI-MAX Bl666 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 3/4" Pitch, PK5 (BL666HMCL)
- DIXON Hose Barb, 5/8-18 x 5/16 in, 45Deg Female SAE Swivel UNF x Hose Barb, Brass, Domestic (1440510K)
- ZORO SELECT Straight 3/8 in Hose I.D, 3/4"-11-1/2 Thread (707048-0612)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- HONEYWELL Pneu Temp Transmitter, DA, 30 to 150F (LP920A1039)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 330-11 CI 1/4 NPT (OS))
- Robohand Cylinder Position Sensors