Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Low Profile, Clean Room
Mfr # RPLC-1M-V
Zoro # G1160181
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Low Profile,Clean Room
- IP Rating IP64
- Operation Type Synchronous
- Inlet Size M3
- Stroke Length 6.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPLC-1M-V
- Zoro # G1160181
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | M3 |
Stroke Length | 6.4 mm |
Overall Length | 19.1 mm |
Overall Height | 29.5 mm |
Maximum Finger/Jaw Length | 76 mm |
Open Width | 44 mm |
Overall Width | 48.3 mm |
Details
Item | Parallel Gripper,Low Profile,Clean Room |
Product Type | Parallel Gripper,Low Profile,Clean Room |
IP Rating | IP64 |
Operation Type | Synchronous |
Repeatability | +/-0.03 mm |
Accuracy | +/-0.05 mm |
Maximum Operating Pressure | 7 bar |
Series | RPLC |
Weight | 0.07 kg |
Maximum Actuation Time | 0.1 sec |
System of Measurement | Metric |
Minimum Operating Pressure | 0.3 bar |
Total Rated Grip Force @ 100 psi | 116 N |
Minimum Operating Temperature | -30 Degrees C |
Seal Material | Viton |
Maximum Operating Temperature | 120 Degrees C |
Displacement | 0.6 cc |
Description
Parallel Gripper,Low Profile,Clean Room, Series RPLC, Open Width 44 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 19.1 mm, Overall Width 48.3 mm, Overall Height 29.5 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP64, Seal Material Viton, Displacement 0.6 cc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MP-06FP EXPANDER (5405-04-06)
- TOMPKINS Hydraulic Fitting-Steel16MJ HEX HEAD PLUG (2408-16)
- FESTO One-Way Flow Control Valve GR-3/8-B (GR-3/8-B)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-752-12FP)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1019)
- DE-STA-CO Position Sensor, Band Clamp Mount, PNP (810158)
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- CANFIELD CONNECTOR Electronic Reed, NPN, 4mm, Groove, M8 Pgtail (9C10-000-332)
- Robohand Cylinder Position Sensors