Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Low Profile, Clean Room
Mfr # RPLC-1
Zoro # G1160577
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Gripping Type Parallel
- Series RPLC
- Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPLC-1
- Zoro # G1160577
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Size | 1 |
Length | 1.9 in |
Open Width | 1 7/8 in |
Port Size | M5 |
Closed Width | 1.5 in |
Dimension B | 0.33 in |
Height | 1.163 in |
Dimension a | 1.9 in |
Bore Size | 0.438 in |
Dimension C | 0.44 in |
Overall Height | 1 1/8 in |
Overall Length | 3/4 in |
Inlet Size | #5 |
Maximum Finger/Jaw Length | 3 in |
Overall Width | 1 7/8 in |
Stroke Length | 1/4 in |
Description
Parallel Gripper, Series RPLC, Open Width 1 7/8 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 3/4 in, Overall Width 1 7/8 in, Overall Height 1 1/8 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.15 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 115.65 N, IP Rating IP64, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 12.75 inch OD (3B124SK)
- NTN Pillow Block Bearing, Ball, 2" Bore (UELPL211-200D1W3)
- ZEP Corrosion Inhibitor, 5 gal., Pail (136535)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2071582, Return Line, 20 micron (ZX-2071582)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Positioning Component SMM-8 (SMM-8)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-C80L)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- CANFIELD CONNECTOR Reed Switch, 4mm, Round Groove, 8mm, Pigtail (9C10-000-302)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- Robohand Pneumatic System Components