Shop All Pneumatic Grippers
Robohand
Parallel Gripper
Mfr # DPL-4040
Zoro # G0093869
product price: $3,651.99
/ea
Free Shipping & Returns
$3,651.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 1/4 in
- Overall Width 9 3/8 in
- Weight 9.48 lb
- Overall Height 4 3/8 in
- Product Type Parallel Gripper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # DPL-4040
- Zoro # G0093869
- Country of Origin France
- Category Pneumatic Grippers
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 9 3/8 in |
Overall Height | 4 3/8 in |
Maximum Finger/Jaw Length | 13 3/4 in |
Inlet Size | 1/8 in |
Stroke Length | 3 1/8 in |
Details
Item | Parallel Gripper |
Weight | 9.48 lb |
Product Type | Parallel Gripper |
Operation Type | Synchronous |
Accuracy | +/-0.003 in |
Series | DPL |
Maximum Operating Pressure | 100 psi |
Maximum Operating Temperature | 180 Degrees F |
Maximum Actuation Time | 0.5 sec |
Minimum Operating Pressure | 30 psi |
Air Inlet Type | BSPP |
System of Measurement | Inch |
Total Rated Grip Force @ 100 psi | 2,028.38 N |
IP Rating | IP54 |
Displacement | 36.05 cc |
Repeatability | +/-0.001 in |
Minimum Operating Temperature | -4 Degrees F |
Description
Parallel Gripper, Series DPL, Stroke Length 3 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Length 3 1/4 in, Overall Width 9 3/8 in, Overall Height 4 3/8 in, Inlet Size 1/8 in, Air Inlet Type BSPP, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -4 Degrees F, Weight 9.48 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,028.38 N, IP Rating IP54, Displacement 36.05 cc, Accuracy +/-0.003 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator Single Belts, BP52 (BP52)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Rigid x Swivel Transparent Blue (PU14-25A-T)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X20)
- KBC Ball Bearing, 40mm x 90mm x 23mm, single row deep groove ball bearing, two contact seals, C3 Fit (6308-2RS KBC)
- SMC 0206MPA Pneumatic Gripper, MHS320D (MHS3-20D)
- FESTO Parallel Gripper EHPS-20-A (EHPS-20-A)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- SCHUNK Parallel Pneumatic Gripper (PGN-80/2 0370151)
- PIAB Vacuum Pneumatic Gripper (VGS3040.00.AD.00.AB.02.AA 9901678)
- FESTO Adaptive Gripper Finger DHAS-GF-80-U-BU (DHAS-GF-80-U-BU)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- Robohand Pneumatic Grippers