Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-5M
Zoro # G1160041
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Weight 0.08 kg
- Size 5
- Overall Width 28.6 mm
- Overall Height 25.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RP-5M
- Zoro # G1160041
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Size | 5 |
Overall Width | 28.6 mm |
Overall Height | 25.4 mm |
Overall Length | 25.4 mm |
Port Size | M5 |
Open Width | 28.6 mm |
Bore Size | 19.1 mm |
Closed Width | 24 mm |
Maximum Finger/Jaw Length | 76 mm |
Stroke Length | 4.1 mm |
Inlet Size | M5 |
Description
Parallel Gripper, Series RP, Open Width 28.6 mm, Stroke Length 4.1 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 25.4 mm, Overall Width 28.6 mm, Overall Height 25.4 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 156 N, IP Rating IP43, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Wrench, 3 mm Pin, 96347 (96347)
- CONTROL DEVICES Vacuum Relief Valve, 1/4" NPT Inlet Port (VRGSS025-001)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-100)
- RELIANCE WATER HEATERS Element Watrht 1500W120V (100108334)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- FESTO Pressure Transmitter SPTE-V1R-Q4-V-2.5K (SPTE-V1R-Q4-V-2.5K)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-C80L)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- Robohand Cylinder Position Sensors