Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-5
Zoro # G1159798
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Length 1 in
- Size 5
- Overall Height 1 in
- Weight 0.18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RP-5
- Zoro # G1159798
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 1 in |
Size | 5 |
Overall Height | 1 in |
Overall Width | 1 1/8 in |
Port Size | M5 |
Closed Width | 0.97 in |
Open Width | 1 1/8 in |
Bore Size | 0.75 in |
Inlet Size | #10 |
Stroke Length | 1/8 in |
Maximum Finger/Jaw Length | 3 in |
Description
Parallel Gripper, Series RP, Open Width 1 1/8 in, Stroke Length 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 in, Overall Width 1 1/8 in, Overall Height 1 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.18 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 155.68 N, IP Rating IP43, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND General Purpose Filter, 3/4in. NPT, 45 cfm (FA75IG)
- SUPER LUBE 14.1 oz Multipurpose Grease Translucent White (41160)
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. (GOR07550-10-11-G)
- COXREELS Hose Reel, Hand Crank, 1" IDx100 ft (1125-6-100)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Rotary Actuator Table, Size100, Basic Type (MSQB100R)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- FESTO Positioning Component SMM-8 (SMM-8)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 530-30 CI 3/4 NPT (OS))
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1019)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- Robohand Pneumatic System Components