Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-19M
Zoro # G3143029
Free Shipping & Returns
$4,669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Length 8.453 mm
- Overall Height 100.3 mm
- Size 19
- Height 100.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RP-19M
- Zoro # G3143029
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Length | 8.453 mm |
Overall Height | 100.3 mm |
Size | 19 |
Height | 100.3 mm |
Overall Width | 216 mm |
Overall Length | 100.3 mm |
Bore Size | 88.9 mm |
Open Width | 266 mm |
Closed Width | 216 mm |
Port Size | G1/4" |
Dimension B | 216 mm |
Dimension a | 266 mm |
Inlet Size | 1/4 in |
Maximum Finger/Jaw Length | 254 mm |
Stroke Length | 50.8 mm |
Description
Parallel Gripper, Series RP, Open Width 266 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 100.3 mm, Overall Width 216 mm, Overall Height 100.3 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 9.5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N, IP Rating IP43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QSTF-1/8-8-B (QSTF-1/8-8-B)
- SUPCO Molded Cogged V Belt, BX95 (BX95)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0016 (G60401-0016)
- LEGACY Flexzilla Pro 3/8"x100 ft Air Hose, 1/4 (LEGHFZP38100YW2)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- FESTO Positioning Component SMM-8 (SMM-8)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD46)
- Robohand Pneumatic System Components