Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-19
Zoro # G3142916
Free Shipping & Returns
$4,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Height 4 in
- Overall Length 4 in
- Length 8.453 in
- Overall Width 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RP-19
- Zoro # G3142916
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Height | 4 in |
Overall Length | 4 in |
Length | 8.453 in |
Overall Width | 8 1/2 in |
Height | 3.95 in |
Size | 19 |
Port Size | G1/4" |
Bore Size | 3.5 in |
Open Width | 10 1/2 in |
Dimension a | 10.5 in |
Dimension B | 8.5 in |
Closed Width | 8.5 in |
Maximum Finger/Jaw Length | 10 in |
Stroke Length | 2 in |
Inlet Size | 1/4 in |
Description
Parallel Gripper, Series RP, Open Width 10 1/2 in, Stroke Length 2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 4 in, Overall Width 8 1/2 in, Overall Height 4 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 21 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 2,668.93 N, IP Rating IP43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP44X5/8;BRO (1VP44X5/8)
- HANSEN Fitting 3/4Inx3/4In Pipe 90 Degree (9405X12X12)
- DAYTON AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6L233)
- RULAND Shaft Collar, Mountable, 10mm, Aluminum, Outside Dia.: 24mm (OF-MCL-10-A)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CDRB1BW50-90S)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- FESTO Proximity Sensor SIES-8M-PO-24V-K-0, 3-M8D (SIES-8M-PO-24V-K-0,3-M8D)
- FESTO Proximity Sensor SIEN-M8B-NS-K-L (SIEN-M8B-NS-K-L)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- Robohand Pneumatic System Components