Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-18
Zoro # G1158836
Free Shipping & Returns
$2,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Weight 7.7 lb
- Size 18
- Overall Length 3 in
- Length 5.598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RP-18
- Zoro # G1158836
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Size | 18 |
Overall Length | 3 in |
Length | 5.598 in |
Overall Height | 3 in |
Overall Width | 5 3/4 in |
Height | 2.95 in |
Dimension B | 5.75 in |
Port Size | G1/8" |
Dimension a | 7 in |
Bore Size | 2.5 in |
Open Width | 7 in |
Closed Width | 5.75 in |
Stroke Length | 1 1/4 in |
Inlet Size | 1/8 in |
Maximum Finger/Jaw Length | 8 in |
Description
Parallel Gripper, Series RP, Open Width 7 in, Stroke Length 1 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 3 in, Overall Width 5 3/4 in, Overall Height 3 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 7.7 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,779.28 N, IP Rating IP43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Reducing Bracket, For 40mm to 25mm Tubing (RA69 40 25)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK65X1)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 154 SK (2 B 154 SK)
- REELCRAFT Reel, Hose (EA32112 M12D)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Proximity Sensor SIEN-M12NB-PS-K-L (SIEN-M12NB-PS-K-L)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- CANFIELD CONNECTOR Electronic, for Reed Magnet, LED, PNP (810-200-131)
- CANFIELD CONNECTOR Reed Swtch, 2Wire, MOV/LED, TieRod, 2"-6"Bre (710-000-504)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-24 (PEV-1/4-WD-LED-24)
- Robohand Cylinder Position Sensors