Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-18-D
Zoro # G1158958
Free Shipping & Returns
$2,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Double Wedge
- Minimum Operating Pressure 40 psi
- Maximum Actuation Time 0.22 sec
- Series RP
- Finger Mounting Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RP-18-D
- Zoro # G1158958
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 3 5/8 in |
Maximum Finger/Jaw Length | 8 in |
Overall Width | 5 3/4 in |
Inlet Size | 1/8 in |
Stroke Length | 1 1/4 in |
Open Width | 7 1/2 in |
Description
Parallel Gripper,Double Wedge, Series RP, Open Width 7 1/2 in, Stroke Length 1 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 3 5/8 in, Overall Width 5 3/4 in, Finger Material Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 7.7 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,779.28 N, IP Rating IP43, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 2-3/8" ID x 3 ft EPDM Marine Exhaust Hose 200 PSI BK (45DU83)
- PRIMEFIT Automotive Style 3-Way Round Manifold w/ 3 Couplers, Plug (M1401A-5)
- LISLE FILTER SOCKET LOW PROFILE 28MM (LI13290)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- SMC Rotary Table, Size 30 (MSQB30R)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- Robohand Pneumatic System Components