Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-17M
Zoro # G1158781
product price: $1,557.99
/ea
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 89 mm
- Size 17
- Length 3.529 mm
- Weight 1 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RP-17M
- Zoro # G1158781
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 89 mm |
Size | 17 |
Length | 3.529 mm |
Height | 54 mm |
Overall Length | 54 mm |
Overall Height | 54 mm |
Closed Width | 89 mm |
Dimension a | 107 mm |
Dimension B | 89 mm |
Bore Size | 46.1 mm |
Open Width | 108 mm |
Port Size | G1/8" |
Maximum Finger/Jaw Length | 127 mm |
Stroke Length | 19.1 mm |
Inlet Size | 1/8 in |
Description
Parallel Gripper, Series RP, Open Width 108 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 54 mm, Overall Width 89 mm, Overall Height 54 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 979 N, IP Rating IP43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series QT, Bore Dia 7/8 In (QT78)
- TOMPKINS Hydraulic Fitting-Steel16MP-16MP HEX NIPPLE (5404-16-16)
- SKF SKF 6008RS JEM, Single Row Ball Bearings (6008RS JEM)
- APACHE Apache 99019240 .50 in. Male NPT; Hydraulic Breather Vent Plug (157533)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Rotary Table, Size 30 (MSQB30R)
- SMC Reed 2 Wire Direct, 24VDC, 100VAC, LED, 0.5m (D-A93)
- FESTO Mounting Kit SMBR-8-8/100-S6 (SMBR-8-8/100-S6)
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- Robohand Cylinder Position Sensors