Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-15
Zoro # G1158468
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Weight 1.25 lb
- Overall Length 1 5/8 in
- Overall Width 2 3/4 in
- Size 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RP-15
- Zoro # G1158468
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 1 5/8 in |
Overall Width | 2 3/4 in |
Size | 15 |
Length | 2.77 in |
Height | 1.864 in |
Overall Height | 1 7/8 in |
Dimension B | 2.69 in |
Bore Size | 1.25 in |
Port Size | M5 |
Open Width | 3 1/4 in |
Closed Width | 2.69 in |
Dimension a | 3.19 in |
Stroke Length | 1/2 in |
Inlet Size | #10 |
Maximum Finger/Jaw Length | 3 1/2 in |
Description
Parallel Gripper, Series RP, Open Width 3 1/4 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 5/8 in, Overall Width 2 3/4 in, Overall Height 1 7/8 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1.25 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 311.37 N, IP Rating IP43, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Motor, .5 AIROVERHP, 1725rpm, 3PH, 60Hz, 56 (RM3108A)
- NTN NTN 6005 2RSNR, RadialDeep Groove Ball Brg 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed, NTN 6005 2RSNR (6005 2RSNR)
- MEVOTECH 05-06 Acura Rsx:Front Lower Ball Joint, Ms60508 (MS60508)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS856P)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Linear Guide Air Gripper, Parallel (MHZ2-20D)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- FESTO Diffuse Sensor SOOE-BS-R-PNLK-T (SOOE-BS-R-PNLK-T)
- FESTO Connecting Cable NEBU-M8G3-K-5-LE3 (NEBU-M8G3-K-5-LE3)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- CANFIELD CONNECTOR Electronic/Reed Magnet, LED/3 Wire, PNP (710-000-531)
- Robohand Pneumatic System Components