Shop All Pneumatic Grippers
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-12M
Zoro # G0686421
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Open Width 63 mm
- Closed Width 54 mm
- Operating Temp. Range -30 to 180 Degrees F
- Finger Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RP-12M
- Zoro # G0686421
- Country of Origin United States
- Category Pneumatic Grippers
Dimensions
Open Width | 63 mm |
Closed Width | 54 mm |
Port Size | M5 |
Height | 35.6 mm |
Length | 2 mm |
Dimension B | 54 mm |
Overall Length | 38.1 mm |
Size | 12 |
Overall Height | 35.6 mm |
Overall Width | 54 mm |
Bore Size | 25.4 mm |
Dimension a | 63 mm |
Inlet Size | M5 |
Maximum Finger/Jaw Length | 89 mm |
Stroke Length | 9.5 mm |
Description
Parallel Gripper, Series RP, Open Width 63 mm, Stroke Length 9.5 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 38.1 mm, Overall Width 54 mm, Overall Height 35.6 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.25 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 178 N, IP Rating IP43, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (7850 ELP)
- FENNER DRIVES Keyless Bushing, Dia. 25mm, 6 Bolt (B301025)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.3 inch OD (43V530SDS)
- SPEEDAIRE Hose Mender, 3/4 In. ID, Brass (4TT22)
- FESTO Parallel Gripper EHPS-20-A (EHPS-20-A)
- LISLE GRIPPER TRUCK SWIVEL 5-1/2" (LI57070)
- SCHUNK UNIVERSAL SWIVEL FINGER PNEUMATIC GRIPPER (GFS25-180)
- FESTO Radial Gripper DHRS-16-A (DHRS-16-A)
- FESTO Parallel Gripper HGPD-16-A (HGPD-16-A)
- FESTO Adaptive Gripper Finger DHAS-GF-80-U-BU (DHAS-GF-80-U-BU)
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- Robohand Pneumatic Grippers