Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-12
Zoro # G1158300
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Length 1 1/2 in
- Height 1.402 in
- Weight 0.56 lb
- Overall Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RP-12
- Zoro # G1158300
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 1 1/2 in |
Height | 1.402 in |
Overall Width | 2 1/8 in |
Length | 2 in |
Overall Height | 1 3/8 in |
Size | 12 |
Dimension B | 2.13 in |
Open Width | 2 1/2 in |
Closed Width | 2.13 in |
Port Size | M5 |
Dimension a | 2.5 in |
Bore Size | 1 in |
Maximum Finger/Jaw Length | 3 1/2 in |
Inlet Size | #10 |
Stroke Length | 3/8 in |
Description
Parallel Gripper, Series RP, Open Width 2 1/2 in, Stroke Length 3/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 1/2 in, Overall Width 2 1/8 in, Overall Height 1 3/8 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.56 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 177.92 N, IP Rating IP43, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flexible Spout Measure, 8-1/2in Dia. (33RL91)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- ENERPAC RC154, 15.7 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC154)
- MILLENNIUM FILTER Hydraulic Filter, replaces VERMEER 2683001, Suction, 10 micron (ZX-2683001)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-10 CI 1/4 NPT ECO)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- CRAFTSMAN OBD2 Code Reader (CMMT77693)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 200-10 CI 1/4 NPT (OS))
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- Robohand Cylinder Position Sensors