Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-11M
Zoro # G1158258
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Weight 0.11 kg
- Height 28.6 mm
- Overall Length 31.8 mm
- Length 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RP-11M
- Zoro # G1158258
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Height | 28.6 mm |
Overall Length | 31.8 mm |
Length | 1.5 mm |
Overall Width | 41 mm |
Size | 11 |
Overall Height | 28.6 mm |
Port Size | M5 |
Open Width | 48 mm |
Dimension a | 48 mm |
Bore Size | 25.4 mm |
Closed Width | 41 mm |
Dimension B | 41 mm |
Stroke Length | 6.4 mm |
Inlet Size | M5 |
Maximum Finger/Jaw Length | 64 mm |
Description
Parallel Gripper, Series RP, Open Width 48 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 31.8 mm, Overall Width 41 mm, Overall Height 28.6 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.11 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 178 N, IP Rating IP43, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, OAO, 1/15 HP, 1550 rpm, Face (D671B)
- CLIMAX METAL PRODUCTS RC-062-KW Set Screw Coupling with Keyway (RC-062-KW)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A06HB, Return Line, 5 micron, Outside-In (MF0062294)
- FESTO Push-In Fitting QSM-M7-6-I (QSM-M7-6-I)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-5 CI 1/4 NPT (CA) ECO)
- FESTO Pressure Sensor SDE5-D10-O-Q6-P-M8 (SDE5-D10-O-Q6-P-M8)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- CRAFTSMAN OBD2 Code Reader (CMMT77693)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- Robohand Cylinder Position Sensors