Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-11
Zoro # G1158160
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Length 1 1/4 in
- Overall Height 1 1/8 in
- Weight 0.25 lb
- Height 1.126 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RP-11
- Zoro # G1158160
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 1 1/4 in |
Overall Height | 1 1/8 in |
Height | 1.126 in |
Overall Width | 1 1/2 in |
Length | 1.5 in |
Size | 11 |
Closed Width | 1.63 in |
Open Width | 1 7/8 in |
Bore Size | 1 in |
Port Size | M5 |
Dimension a | 1.88 in |
Dimension B | 1.63 in |
Stroke Length | 1/4 in |
Inlet Size | #10 |
Maximum Finger/Jaw Length | 2 1/2 in |
Description
Parallel Gripper, Series RP, Open Width 1 7/8 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 1/4 in, Overall Width 1 1/2 in, Overall Height 1 1/8 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.25 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 177.92 N, IP Rating IP43, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-100-11)
- DIXON King Nipple Grooved Steel, 4" (STV40)
- CLIMAX METAL PRODUCTS 2C-212 Two-Piece Clamping Collar (2C-212)
- BAILEY Brass Breather Vents: 40 Micron, 1/4 NPT Thread (237251)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- SMC Rotary Actuator, 90 Deg, 50mm Bore (CRB1BW50-90S)
- FESTO Positioning Component SMM-8 (SMM-8)
- IFM Cylinder Position Sensor, M12 (MK5107)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-8 CI 1/4 NPT (CA))
- Robohand Pneumatic System Components