Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-10M
Zoro # G1158127
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 38.1 mm
- Overall Height 31.7 mm
- Size 10
- Overall Length 31.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RP-10M
- Zoro # G1158127
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 38.1 mm |
Overall Height | 31.7 mm |
Size | 10 |
Overall Length | 31.7 mm |
Port Size | M5 |
Open Width | 38.1 mm |
Bore Size | 25.4 mm |
Closed Width | 12 mm |
Maximum Finger/Jaw Length | 76 mm |
Inlet Size | M5 |
Stroke Length | 6.4 mm |
Description
Parallel Gripper, Series RP, Open Width 38.1 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 31.7 mm, Overall Width 38.1 mm, Overall Height 31.7 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.13 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 175 N, IP Rating IP43, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 4.75" OD (441B)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (4LK1120)
- INTERSTATE PNEUMATICS Orange Polyurethane Recoil Hose 1/4 Inch x 25 feet Swivel Fittings (HR44-025)
- FESTO One-Way Flow Control Valve GRLSA-1/8-QS-6 (GRLSA-1/8-QS-6)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Rotary Actuator, 270 Deg, 50mm Bore (CRB1BW50-270S)
- FESTO Proximity Sensor SIEN-M8B-PS-S-L (SIEN-M8B-PS-S-L)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5140)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- Robohand Pneumatic System Components