Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge
Mfr # RP-10
Zoro # G1157950
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Weight 0.28 lb
- Overall Length 1 1/4 in
- Overall Height 1 1/4 in
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RP-10
- Zoro # G1157950
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 1 1/4 in |
Overall Height | 1 1/4 in |
Overall Width | 1 1/2 in |
Size | 10 |
Bore Size | 1 in |
Port Size | M5 |
Closed Width | 0.5 in |
Open Width | 1 1/2 in |
Inlet Size | #10 |
Stroke Length | 1/4 in |
Maximum Finger/Jaw Length | 3 in |
Description
Parallel Gripper, Series RP, Open Width 1 1/2 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 1/4 in, Overall Width 1 1/2 in, Overall Height 1 1/4 in, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.28 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 177.92 N, IP Rating IP43, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX82 (BX82)
- BANDO Power King, K24 (K24)
- FESTO Push-In Bulkhead Connector QBS-1/4T-U (QBS-1/4T-U)
- DELTROL Deltrol Directional Control Catridge Valve 16 Gpm, 3000 PSI, 120 Vdc (452102)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Connecting Cable NEBU-M8G3-K-2.5-LE3 (NEBU-M8G3-K-2.5-LE3)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- FESTO Pressure Sensor SPAE-V1R-Q4-PNLK-2.5K (SPAE-V1R-Q4-PNLK-2.5K)
- FESTO Air Gap Sensor SOPA-M1-R1-HQ6-2P-M12 (SOPA-M1-R1-HQ6-2P-M12)
- FESTO Sensor Box SRBC-CA3-YR90-MW-22A-1W-C2P20 (SRBC-CA3-YR90-MW-22A-1W-C2P20)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- Robohand Pneumatic System Components