Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Double Wedge, Failsafe
Mfr # RP-5-FS
Zoro # G1160026
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, Double Wedge, Failsafe
- System of Measurement Inch
- Minimum Operating Pressure 40 psi
- Minimum Operating Temperature -30 Degrees F
- Inlet Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # RP-5-FS
- Zoro # G1160026
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | #10 |
Overall Width | 1 in |
Stroke Length | 1/8 in |
Open Width | 1 1/8 in |
Overall Height | 1 in |
Overall Length | 1 1/8 in |
Maximum Finger/Jaw Length | 3 in |
Description
Parallel Gripper, Double Wedge, Failsafe, Series RP, Open Width 1 1/8 in, Stroke Length 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 1/8 in, Overall Width 1 in, Overall Height 1 in, Finger Material Steel, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.18 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 155.68 N, IP Rating IP43, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71635108M)
- CAMPBELL HAUSFELD VT 3.7HP P/O FLYWHEEL PUMP (VT4923)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CANFIELD CONNECTOR Reed Switch, 4mm, Round Groove, 8mm, Pigtail (9C10-000-302)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- IFM Cylinder Position Sensor, M12 (MK5107)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- Robohand Cylinder Position Sensors