Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Direct Connect
Mfr # DPG-10M-3
Zoro # G1146385
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Size 3
- Height 191 mm
- Overall Width 113 mm
- Overall Height 44.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # DPG-10M-3
- Zoro # G1146385
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Size | 3 |
Height | 191 mm |
Overall Width | 113 mm |
Overall Height | 44.9 mm |
Length | 38.1 mm |
Overall Length | 34.9 mm |
Port Size | M3 |
Closed Width | 93.7 mm |
Dimension B | 112.8 mm |
Dimension C | 93.7 mm |
Bore Size | 17.5 mm |
Open Width | 93.5 mm |
Dimension a | 88.9 mm |
Maximum Finger/Jaw Length | 114 mm |
Stroke Length | 19.1 mm |
Inlet Size | M5 |
Description
Parallel Gripper, Series DPG, Open Width 93.5 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 34.9 mm, Overall Width 113 mm, Overall Height 44.9 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS Motor, 277V, 1/3 HP, CCW (10151202)
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- CARLISLE AP64 Super Blue Ribbon V-Belt (AP64)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (5K641)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Reed 2 Wire IPC Band, 24VDC, 200VAC, 0.5m (D-B54)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-C80L)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- SMC Inline Solid NPN Direct, 3 Wire, 0.5m (D-Y59A)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- Robohand Pneumatic System Components