Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Direct Connect
Mfr # DPG-10M-2
Zoro # G1146516
product price: $910.99
/ea
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 73 mm
- Length 38.1 mm
- Height 191 mm
- Weight 0.24 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # DPG-10M-2
- Zoro # G1146516
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 73 mm |
Length | 38.1 mm |
Height | 191 mm |
Overall Height | 44.9 mm |
Size | 2 |
Overall Length | 34.9 mm |
Dimension a | 68.3 mm |
Dimension B | 85.6 mm |
Bore Size | 17.5 mm |
Closed Width | 72.9 mm |
Port Size | M3 |
Dimension C | 72.9 mm |
Open Width | 86 mm |
Maximum Finger/Jaw Length | 114 mm |
Inlet Size | M5 |
Stroke Length | 12.7 mm |
Description
Parallel Gripper, Series DPG, Open Width 86 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 34.9 mm, Overall Width 73 mm, Overall Height 44.9 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.24 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sleeve Bearing, Solidlube LT Pillow Block, 700 Series, P2B-LT7-100 (033376 P2B LT500 100)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-604)
- BANDO 813 mm Outside Length, 17 mm Top Width, 1 Ribs (5L320)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B-R Section, 21/32 in W Top, 43.9 in L Outside (B41R)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- FESTO Sensor Socket SIE-GD (SIE-GD)
- FESTO Connecting Cable NEBU-M12G5-E-7.5-Q8N-M12G5 (NEBU-M12G5-E-7.5-Q8N-M12G5)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- FESTO Pressure Sensor SPAE-P10R-S4-PNLK-2.5K (SPAE-P10R-S4-PNLK-2.5K)
- Robohand Pneumatic System Components