Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Direct Connect
Mfr # DPG-10M-1
Zoro # G1146656
product price: $797.99
/ea
Free Shipping & Returns
$797.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Size 1
- Weight 0.17 kg
- Length 38.1 mm
- Overall Height 44.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # DPG-10M-1
- Zoro # G1146656
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Size | 1 |
Length | 38.1 mm |
Overall Height | 44.9 mm |
Overall Width | 62 mm |
Overall Length | 34.9 mm |
Height | 191 mm |
Dimension C | 55.6 mm |
Dimension B | 62 mm |
Dimension a | 50.8 mm |
Port Size | M3 |
Bore Size | 17.5 mm |
Closed Width | 55.6 mm |
Open Width | 55 mm |
Maximum Finger/Jaw Length | 89 mm |
Inlet Size | M5 |
Stroke Length | 6.4 mm |
Description
Parallel Gripper, Series DPG, Open Width 55 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 34.9 mm, Overall Width 62 mm, Overall Height 44.9 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC PASG3002SB, Turbo II Air Hydraulic Pump, Mount for Single DO3 Valve, 180 in3/min Oil Flow at 100 psi (PASG3002SB)
- DAYTON 5L970 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (3GWF8)
- POWERFLITE 3L200 20" Outside Length, 3/8" Top Width, 1 Ribs (3L200-2)
- MAIN FILTER Hydraulic Filter, replaces WIX D45A06GAV, Pressure Line, 5 micron, Outside-In (MF0058514)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- FESTO Proximity Sensor SIES-V3B-PS-S-L (SIES-V3B-PS-S-L)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- FESTO Pressure Switch PEV-1/4-B-OD (PEV-1/4-B-OD)
- FESTO Reflector SARA-R-Q20-S (SARA-R-Q20-S)
- FESTO Back Pressure End Stop SD-3 (SD-3)
- Robohand Pneumatic System Components