Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Direct Connect
Mfr # DPDL-125M-100-CR
Zoro # G1147231
product price: $2,935.99
/ea
Free Shipping & Returns
$2,935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper, Direct Connect
- Stroke Length 25.4 mm
- Displacement 12 cc
- Weight 0.9 kg
- Finger Mounting End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # DPDL-125M-100-CR
- Zoro # G1147231
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Stroke Length | 25.4 mm |
Overall Length | 43.2 mm |
Overall Height | 67 mm |
Maximum Finger/Jaw Length | 114 mm |
Inlet Size | M5 |
Overall Width | 103 mm |
Details
Item | Parallel Gripper, Direct Connect |
Product Type | Parallel Gripper, Direct Connect |
Displacement | 12 cc |
Weight | 0.9 kg |
Finger Mounting | End |
Maximum Operating Temperature | 80 Degrees C |
Seal Material | Buna-N |
Maximum Operating Pressure | 7 bar |
Series | DPDL |
Repeatability | +/-0.03 mm |
Minimum Operating Temperature | -35 Degrees C |
Accuracy | +/-0.08 mm |
Total Rated Grip Force @ 100 psi | 445 N |
Operation Type | Synchronous |
System of Measurement | Metric |
Maximum Actuation Time | 0.3 sec |
IP Rating | IP66 |
Minimum Operating Pressure | 1.5 bar |
Description
Parallel Gripper, Direct Connect, Series DPDL, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 43.2 mm, Overall Width 103 mm, Overall Height 67 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66, Seal Material Buna-N, Displacement 12 cc, Accuracy +/-0.08 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Compressor Motor, 3 HP, 1765 RPM (45YU15)
- WESTWARD Grease Coupler, 21/32in.1/8in. NPT (F) (19XH27)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 1.5in Bore Dia (HV3-MKRC-150)
- DAYTON DC Motor, PM, TEFC, 1/3 HP, 1750 rpm, 90VDC (2M509A)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- FESTO Mounting Kit SMBU-1-B (SMBU-1-B)
- SMC Reed 2 Wire IPC Band, 24VDC, 200VAC, 0.5m (D-B54)
- FESTO Pressure Sensor SDE5-D10-O-Q4E-P-M8 (SDE5-D10-O-Q4E-P-M8)
- SMC Mini Air Actuator, 15mm Bore, 15mm Stroke (CJPB15-15)
- FESTO Sensor Box SRBC-CA3-YR90-MW-22A-1W-C2P20 (SRBC-CA3-YR90-MW-22A-1W-C2P20)
- Robohand Pneumatic System Components