Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Direct Connect
Mfr # DPDL-125M-100-B
Zoro # G1147277
Free Shipping & Returns
$2,804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Body Material Aluminum
- Displacement 12 cc
- Overall Length 43.2 mm
- Maximum Operating Temperature 80 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # DPDL-125M-100-B
- Zoro # G1147277
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Length | 43.2 mm |
Open Width | 112.5 mm |
Maximum Finger/Jaw Length | 114 mm |
Stroke Length | 25.4 mm |
Overall Width | 103 mm |
Overall Height | 68.5 mm |
Inlet Size | M5 |
Description
Parallel Gripper,Direct Connect, Series DPDL, Open Width 112.5 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 43.2 mm, Overall Width 103 mm, Overall Height 68.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.9 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 445 N, IP Rating IP66
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer UC-M7 (UC-M7)
- FUJI ELECTRIC Valve, Vacuum Relief (VV6)
- EATON AEROQUIP Hose Adapter, 1/8", NPSM, 1/8", NPTF (259-2045-2-2)
- D&D 106" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B103)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Sensor SDE5-V1-O-Q4E-P-M8 (SDE5-V1-O-Q4E-P-M8)
- FESTO Proximity Sensor SIES-8M-NO-24V-K-7, 5-OE (SIES-8M-NO-24V-K-7,5-OE)
- FESTO Sensor Box SRBG-C1-N-20N-ZC-M12-EX5 (SRBG-C1-N-20N-ZC-M12-EX5)
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- FESTO Vacuum Switch VPEV-W-KL-LED-GH (VPEV-W-KL-LED-GH)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- Robohand Cylinder Position Sensors