Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Direct Connect
Mfr # DPDL-088M-075-E
Zoro # G1147959
product price: $2,208.99
/ea
Free Shipping & Returns
$2,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Direct Connect
- Seal Material Buna-N
- Overall Width 82 mm
- Minimum Operating Temperature -35 Degrees C
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robohand
- MFR # DPDL-088M-075-E
- Zoro # G1147959
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 82 mm |
Maximum Finger/Jaw Length | 89 mm |
Overall Height | 56 mm |
Overall Length | 36.1 mm |
Stroke Length | 19.1 mm |
Inlet Size | M5 |
Details
Item | Parallel Gripper,Direct Connect |
Product Type | Parallel Gripper,Direct Connect |
Seal Material | Buna-N |
Minimum Operating Temperature | -35 Degrees C |
System of Measurement | Metric |
Weight | 0.43 kg |
Maximum Actuation Time | 0.2 sec |
IP Rating | IP66 |
Operation Type | Synchronous |
Series | DPDL |
Finger Mounting | End |
Minimum Operating Pressure | 1.5 bar |
Maximum Operating Pressure | 7 bar |
Repeatability | +/-0.03 mm |
Displacement | 4.4 cc |
Accuracy | +/-0.05 mm |
Maximum Operating Temperature | 80 Degrees C |
Total Rated Grip Force @ 100 psi | 222 N |
Description
Parallel Gripper,Direct Connect, Series DPDL, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 1.5 bar, Overall Length 36.1 mm, Overall Width 82 mm, Overall Height 56 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.43 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP66, Seal Material Buna-N, Displacement 4.4 cc, Accuracy +/-0.05 mm, Repeatability +/-0.03 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Segments, Gray, 3/4", 25ft., 54Pcs (69540-G)
- PARKER Coupler Plug, Steel, Hose Barb, 110 cfm, For Hose I.D.: 3/8 in (H4F)
- ENERPAC Complete Kit (PAMG3400K)
- SKF SKF-6009JEM, Single Row Ball Brgs, 6009JEM (6009JEM)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Mounting Clip SAMH-PE-MC-1 (SAMH-PE-MC-1)
- FESTO Vacuum Switch VPEV-1/8 (VPEV-1/8)
- FESTO Connecting Cable NEBB-M8G3-P-2.5-LE3 (NEBB-M8G3-P-2.5-LE3)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5104)
- FESTO Pressure Sensor SDE5-D10-FP-Q6E-P-M8 (SDE5-D10-FP-Q6E-P-M8)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 1/4 NPT (CA))
- Robohand Cylinder Position Sensors