Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Dbl Wedge, Spring Closed
Mfr # RPS-17M-D-C
Zoro # G1162896
Free Shipping & Returns
$2,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Dbl Wedge,Spring Closed
- Weight 1.4 kg
- Accuracy +/-0.08 mm
- IP Rating IP43
- Seal Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPS-17M-D-C
- Zoro # G1162896
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Inlet Size | 1/8 in |
Maximum Finger/Jaw Length | 140 mm |
Open Width | 117 mm |
Overall Length | 54 mm |
Overall Height | 98.7 mm |
Overall Width | 89 mm |
Stroke Length | 19.1 mm |
Description
Parallel Gripper,Dbl Wedge,Spring Closed, Series RPS, Open Width 117 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 54 mm, Overall Width 89 mm, Overall Height 98.7 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1.4 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,334 N, IP Rating IP43, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century RB2034, General Purpose, 1/3 HP, 1725 RPM, 115V, ODP (RB2034)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, Round Body Double Acting (5MME4)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- SKF SKF 6008 2ZJEM, Single Row Ball Bearings (6008 2ZJEM)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Transmitter SPTE-V1R-S6-B-2.5K (SPTE-V1R-S6-B-2.5K)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- FESTO Pressure Sensor SDE5-D10-FP-Q6-P-K (SDE5-D10-FP-Q6-P-K)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- FESTO Pressure Sensor SPAE-V1R-Q4-PNLK-2.5K (SPAE-V1R-Q4-PNLK-2.5K)
- FESTO Pressure Switch Actuator UV (UV)
- Robohand Cylinder Position Sensors