Shop All Cylinder Position Sensors
Robohand
Parallel Gripper, Dbl Wedge, Spring Close
Mfr # RPS-17-C-V
Zoro # G1162625
Free Shipping & Returns
$2,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Parallel Gripper,Dbl Wedge,Spring Close
- Stroke Length 3/4 in
- Accuracy +/-0.003 in
- Overall Height 3 7/8 in
- Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPS-17-C-V
- Zoro # G1162625
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Stroke Length | 3/4 in |
Overall Height | 3 7/8 in |
Overall Length | 2 1/8 in |
Open Width | 4 1/4 in |
Maximum Finger/Jaw Length | 5 1/2 in |
Inlet Size | 1/8 in |
Overall Width | 3 1/2 in |
Description
Parallel Gripper,Dbl Wedge,Spring Close, Series RPS, Open Width 4 1/4 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 50 psi, Overall Length 2 1/8 in, Overall Width 3 1/2 in, Overall Height 3 7/8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 3 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,334.46 N, IP Rating IP43, Seal Material Viton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3554-0157)
- PIX Belt, A/4L, 1/2 x 45 in. OC (A43/4L450)
- PRIMEFIT Automotive Coupler 1/4" x 1/4" Female NPT 10PCS (TC1414FS-B10-P)
- GATES Polyflex Belts, 5M580 (5M580)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- SMC Rotary Table, Size 1, High Precision (MSQA1A)
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0100)
- FESTO Position Indicator SASF-S2-B-F-A34 (SASF-S2-B-F-A34)
- FESTO Proximity Sensor SIEH-M12B-PS-S-L-CR (SIEH-M12B-PS-S-L-CR)
- CANFIELD CONNECTOR Reed Switch, 4mm, Round Groove, 8mm, Pigtail (9C10-000-302)
- CANFIELD CONNECTOR Reed Switch, 2 Wire, Tie Rod, 2"-6" Bore (710-000-001)
- Robohand Cylinder Position Sensors