Shop All Cylinder Position Sensors
Robohand
Miniature Parallel Gripper
Mfr # RPM-3M
Zoro # G1162029
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Height 25 mm
- Grip Force Rated Pressure 100 psi
- Operating Temp. Range -30 to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPM-3M
- Zoro # G1162029
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Height | 25 mm |
Closed Width | 20 mm |
Bore Size | 10 mm |
Size | 3 |
Open Width | 30 mm |
Port Size | M2 |
Inlet Size | M2 |
Stroke Length | 6.3 mm |
Overall Length | 16 mm |
Overall Height | 25.5 mm |
Overall Width | 30 mm |
Maximum Finger/Jaw Length | 38 mm |
Description
Miniature Parallel Gripper, Series RPM, Open Width 30 mm, Stroke Length 6.3 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 16 mm, Overall Width 30 mm, Overall Height 25.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M2, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.03 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 36 N, IP Rating IP33, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, 5/8 X 118 (5V1180)
- LUBRIPLATE No. 630-Aa, 4/6 Lb Tubs, White Lithium Nlgi No. 1 General Purpose Grease (L0067-005)
- CARLISLE 2322V521 Variable Speed Cog-Belt (2322V521)
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- ORIENTAL MOTOR Parallel Shaft Gear Head 5/16In 6:1 (2GN6S)
- FESTO Pressure Sensor SPAE-V1R-Q4-PNLK-2.5K (SPAE-V1R-Q4-PNLK-2.5K)
- SMC Inline Solid PNP Direct, 3 Wire, SAPC 0.5m (D-M9PASAPC)
- FESTO Plug NECU-S-M8G3-HX (NECU-S-M8G3-HX)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5137)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- Robohand Pneumatic System Components