Shop All Cylinder Position Sensors
Robohand
Miniature Parallel Gripper
Mfr # RPM-2M
Zoro # G1161995
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Port Size M2
- Action Type Double
- Series RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPM-2M
- Zoro # G1161995
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Port Size | M2 |
Size | 2 |
Closed Width | 16 mm |
Open Width | 24 mm |
Bore Size | 10 mm |
Height | 25 mm |
Overall Length | 16 mm |
Maximum Finger/Jaw Length | 38 mm |
Inlet Size | M2 |
Stroke Length | 4.8 mm |
Overall Width | 24 mm |
Overall Height | 25.5 mm |
Description
Miniature Parallel Gripper, Series RPM, Open Width 24 mm, Stroke Length 4.8 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 16 mm, Overall Width 24 mm, Overall Height 25.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M2, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.03 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 36 N, IP Rating IP33, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 12mm, Steel (MSP-12-F)
- SCOTSMAN Scotsman-Bin Drive Mo (12-2677-21)
- DYNABRADE Vanes, PK4 (01480)
- TRITAN Radial Ball Bearing, PS, 30mm, 61906ZZ (61906 ZZ PRX)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Pressure Switch Actuator UV (UV)
- FESTO Pressure Amplifier VL-3-4-H-20 (VL-3-4-H-20)
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.C. (MK5155)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1019)
- SMC Mini Air Actuator, 4mm Bore, 20mm Stroke (CJ1B4-20SU4)
- FESTO Mounting Kit WSM-8-SME-10 (WSM-8-SME-10)
- Robohand Pneumatic System Components