Shop All Cylinder Position Sensors
Robohand
Miniature Parallel Gripper
Mfr # RPM-1M
Zoro # G1161925
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Product Type 2-Jaw Parallel Gripper
- Bore Size 10 mm
- Maximum Pressure 100 psi
- Action Type Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPM-1M
- Zoro # G1161925
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Bore Size | 10 mm |
Size | 1 |
Port Size | M2 |
Closed Width | 16 mm |
Height | 23 mm |
Open Width | 23 mm |
Maximum Finger/Jaw Length | 38 mm |
Overall Length | 16 mm |
Overall Height | 24 mm |
Stroke Length | 3.2 mm |
Inlet Size | M2 |
Overall Width | 23 mm |
Description
Miniature Parallel Gripper, Series RPM, Open Width 23 mm, Stroke Length 3.2 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 16 mm, Overall Width 23 mm, Overall Height 24 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M2, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.02 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 36 N, IP Rating IP33, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- SKF SKF W6207 2RS1, Single Row Ball Brgs, SKF W6207 2RS1 (W6207 2RS1)
- CARLISLE AP30 Super Blue Ribbon V-Belt (AP30)
- DAYTON 5L860 V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (5L860)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Angled Plug Socket PEV-1/4-WD-LED-230 (PEV-1/4-WD-LED-230)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- FESTO Pressure Sensor SDE5-D10-FP-Q4E-P-M8 (SDE5-D10-FP-Q4E-P-M8)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-10 CI 1/4 NPT ECO)
- Robohand Pneumatic System Components