Shop All Cylinder Position Sensors
Robohand
Miniature Parallel Gripper, Clean Room
Mfr # RPMC-3M
Zoro # G1162108
Free Shipping & Returns
$1,014.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Overall Width 30 mm
- Size 3
- Overall Height 25.5 mm
- Height 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPMC-3M
- Zoro # G1162108
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Overall Width | 30 mm |
Size | 3 |
Overall Height | 25.5 mm |
Height | 25 mm |
Overall Length | 16 mm |
Open Width | 30 mm |
Closed Width | 20 mm |
Bore Size | 10 mm |
Port Size | M2 |
Stroke Length | 6.3 mm |
Inlet Size | M2 |
Maximum Finger/Jaw Length | 38 mm |
Description
Clean Room Miniature Parallel Gripper, Series RPMC, Open Width 30 mm, Stroke Length 6.3 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 16 mm, Overall Width 30 mm, Overall Height 25.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M2, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.03 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 36 N, IP Rating IP64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS 74 Micron Internal Air Filter For Desiccant Tank (190953)
- MILLENNIUM FILTER Hydraulic Filter, replaces HILLIARD-HILCO PH31201CG, Pressure Line, 10 micron (ZX-PH31201CG)
- HHIP APKT-160408-PM Coated Carbide Shoulder Milling Insert (6010-4003)
- BAILEY HYDRAULICS Directional Control Valve 2 W/ Joystick Spool, 12 Gpm, 2900 PSI, 228910 (228910)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 70-8 CI 1/4 NPT (CA))
- SPEEDAIRE Position Sensor, Any Size Bore dia. (56JD46)
- IFM T-Slot Sensor, DC, 3-Wire, PNP/NPN, N.O. (MK5103)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 120-10 CI 1/4 NPT ECO)
- Robohand Cylinder Position Sensors