Shop All Cylinder Position Sensors
Robohand
Miniature Parallel Gripper, Clean Room
Mfr # RPMC-2M
Zoro # G1162080
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Parallel
- Size 2
- Overall Height 25.5 mm
- Overall Width 24 mm
- Overall Length 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robohand
- MFR # RPMC-2M
- Zoro # G1162080
- Country of Origin United States
- Category Cylinder Position Sensors
Dimensions
Size | 2 |
Overall Height | 25.5 mm |
Overall Width | 24 mm |
Overall Length | 16 mm |
Height | 25 mm |
Port Size | M2 |
Closed Width | 16 mm |
Open Width | 24 mm |
Bore Size | 10 mm |
Inlet Size | M2 |
Maximum Finger/Jaw Length | 38 mm |
Stroke Length | 4.8 mm |
Description
Clean Room Miniature Parallel Gripper, Series RPMC, Open Width 24 mm, Stroke Length 4.8 mm, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 16 mm, Overall Width 24 mm, Overall Height 25.5 mm, Body Material Aluminum, Finger Material Carbon Steel, Inlet Size M2, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.03 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 36 N, IP Rating IP64
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 43 Series of hydraulic hose fittings (1J943-8-8C)
- INA Needle Thrust Bearing, Bore 2 In (TC3244/0-5-HLA)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 12 in Stroke, NFPA Double Acting (5VLH2)
- DAYTON Capacitor Mtg Bracket, 2-5/32 L, PK5 (12N976)
- ROBOHAND Parallel Gripper, Low Profile (RPL-2)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- SMC Inline Solid PNP Tie Rod, 3 Wire, 0.5m (D-F5P)
- CRAFTSMAN OBD2 Code Reader (CMMT77693)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 70-13 CI 1/4 NPT (CA))
- SMC Rotary Table, 190 deg, Size 50 (MSQB50R)
- FESTO Proximity Sensor SIEN-M12NB-PS-S-L (SIEN-M12NB-PS-S-L)
- Robohand Cylinder Position Sensors